LOCKNUT NY THN SS304 UNC 3/4-10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited. View Replacement
This product is no longer available online. View Replacement. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

LOCKNUT NY THN SS304 UNC 3/4-10

FABORY

Web Price : $2,289.88 per 100

Minimum Order Quantity: 5
Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51730.075.0001
  • Mfr. Model # U51730.075.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.056 lbs

Technical Specs

  • Item Jam Lock Nut
  • Basic Material Stainless Steel
  • System of Measurement Inch
  • Nut Height 0.888"
  • Dia./Thread Size 3/4"-10
  • Material Grade 18-8
  • Nut Style Nylon Insert Lock Nut
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Width Across Flats 1-1/16"
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list