LOCKNUT NY RGL ZP 5.8 MF M45X0300-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT NY RGL ZP 5.8 MF M45X0300-3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12320.450.0300
  • Mfr. Model # M12320.450.0300
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Item Lock Nut
  • Nut Height 45.00mm
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Dia./Thread Size M45-3.00
  • Fastener Thread Direction Right Hand
  • Fastener Finish Zinc Plated
  • Material Grade Class 5
  • Nut Style Nylon Insert Lock Nut
  • Width Across Flats 70.00mm
  • Fastener Thread Type Metric Fine
  • Nut Standards DIN 985

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list