Skip Content
LOCKNUT NY RGL ZP 5.8 MF M39X0300-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY RGL ZP 5.8 MF M39X0300-3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12320.390.0300
  • Mfr. Model # M12320.390.0300
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • System of Measurement Metric
  • Item Lock Nut
  • Nut Height 39.00mm
  • Basic Material Carbon Steel
  • Dia./Thread Size M39-3.00
  • Nut Style Nylon Insert Lock Nut
  • Material Grade Class 5
  • Fastener Thread Direction Right Hand
  • Fastener Finish Zinc Plated
  • Nut Standards DIN 985
  • Fastener Thread Type Metric Fine
  • Width Across Flats 60.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list