Skip Content
LOCKNUT NY RGL ZP 5.8 MF M33X0200-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY RGL ZP 5.8 MF M33X0200-2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12320.330.0200
  • Mfr. Model # M12320.330.0200
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.398 lbs

Technical Specs

  • Item Lock Nut
  • Nut Height 33.00mm
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Nut Style Nylon Insert Lock Nut
  • Dia./Thread Size M33-2.00
  • Material Grade Class 5
  • Fastener Thread Type Metric Fine
  • Fastener Thread Direction Right Hand
  • Fastener Finish Zinc Plated
  • Width Across Flats 50.00mm
  • Nut Standards DIN 985

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list