Skip Content
LOCKNUT NY RGL ZP 5.8 MF M20X0200-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY RGL ZP 5.8 MF M20X0200-2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12320.200.0200
  • Mfr. Model # M12320.200.0200
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.433 lbs

Technical Specs

  • Nut Height 20.00mm
  • System of Measurement Metric
  • Item Lock Nut
  • Basic Material Carbon Steel
  • Dia./Thread Size M20-2.00
  • Material Grade Class 5
  • Fastener Thread Type Metric Fine
  • Fastener Finish Zinc Plated
  • Nut Style Nylon Insert Lock Nut
  • Width Across Flats 30.00mm
  • Fastener Thread Direction Right Hand
  • Nut Standards DIN 985

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list