LOCKNUT NY RGL ZP 5.8 M2.5-0.45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT NY RGL ZP 5.8 M2.5-0.45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12300.025.0001
  • Mfr. Model # M12300.025.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 978
  • Shipping Weight 0.088 lbs

Product Details

Top nylon insert hex lock nut, regular series, carbon steel, zinc plated finish, grade ST05 (steel class 5 - 5.8), M2.5-0.45, thread type metric, thread direction right, Rockwell hardness 30, meets/exceeds D985.

Technical Specs

  • Item Hex Locknut
  • Nut Height 3.50mm
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M2.5-0.45
  • Material Grade Class 5
  • Nut Style Nylon Insert Lock Nut
  • Fastener Thread Direction Right Hand
  • Fastener Finish Zinc Plated
  • Width Across Flats 5.00mm
  • Nut Standards DIN 985
  • Fastener Thread Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list