Skip Content
LOCKNUT NY RGL SS316UNF 5/8-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY RGL SS316UNF 5/8-18

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55411.062.0002
  • Mfr. Model # U55411.062.0002
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 1001
  • Shipping Weight 0.838 lbs

Product Details

Top nylon insert hex lock nut, regular series, stainless steel, grade SS316, Thread Size 5/8"-18, thread type UNF, thread direction right, Rockwell hardness B80 to C32, meets/exceeds IFI-100/107.

Technical Specs

  • Item Hex Locknut
  • Basic Material Stainless Steel
  • Material Grade 316
  • System of Measurement Inch
  • Nut Style Nylon Insert Lock Nut
  • Dia./Thread Size 5/8"-18
  • Fastener Thread Type UNF (Fine)
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Width Across Flats 15/16"
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list