Skip Content
LOCKNUT NY RGL SS316 UNC 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY RGL SS316 UNC 5/8-11

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55730.062.0001
  • Mfr. Model # U55730.062.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 1001
  • Shipping Weight 0.09 lbs

Product Details

Top nylon insert hex lock nut, regular series, stainless steel, grade SS316, Thread Size 5/8"-11, thread type UNC, thread direction right, Rockwell hardness B80 to C32, meets/exceeds IFI-100/107.

Technical Specs

  • Item Lock Nut
  • Dia./Thread Size 5/8"-11
  • Nut Height 49/64"
  • Basic Material Stainless Steel
  • System of Measurement Inch
  • Material Grade 316
  • Nut Style Nylon Insert Lock Nut
  • Fastener Thread Direction Right Hand
  • Fastener Finish Plain
  • Fastener Thread Type UNC
  • Nut Standards ASME B18.16.6
  • Width Across Flats 15/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list