Skip Content
LOCKNUT NY RGL SS304 UNF 7/8-14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY RGL SS304 UNF 7/8-14

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51411.087.0002
  • Mfr. Model # U51411.087.0002
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 1001
  • Shipping Weight 18.6 lbs

Product Details

Top nylon insert hex lock nut, regular series, stainless steel, grade SS304 (18-8), thread size 7/8"-14, thread type UNF, thread direction right, Rockwell hardness B80 to C32, meets/exceeds IFI-100/107.

Technical Specs

  • Item Hex Locknut
  • Nut Height 1"
  • Dia./Thread Size 7/8"-14
  • Basic Material Stainless Steel
  • System of Measurement Inch
  • Material Grade 18-8
  • Nut Style Nylon Insert Lock Nut
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF
  • Width Across Flats 1-1/4"
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list