!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
LOCKNUT NY RGL SS304 UNF 7/16-20

LOCKNUT NY RGL SS304 UNF 7/16-20

APPROVED VENDOR

LOCKNUT NY RGL SS304 UNF 7/16-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKNUT NY RGL SS304 UNF 7/16-20

LOCKNUT NY RGL SS304 UNF 7/16-20

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBU51411.043.0002
  • Mfr. Model # U51411.043.0002
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs
Suggested Replacement Product
LOCKNUT NY RGL SS304 UNF 7/16-20,25/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $75.55 / PACKAGE of 25

EHC: EHC :

Product Details

Top nylon insert hex lock nut, regular series, stainless steel, grade SS304 (18-8), thread size 7/16"-20, thread type UNF, thread direction right, Rockwell hardness B80 to C32, meets/exceeds IFI-100/107.

Technical Specs

  • Item Hex Locknut
  • System of Measurement Inch
  • Thread Type UNF
  • Thread Size 7/16"
  • Rockwell Hardness B80 - C32

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list