Discontinued with Replacement
LOCKNUT NY RGL SS304 UNF 5/8-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKNUT NY RGL SS304 UNF 5/8-18

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51411.062.0002
  • Mfr. Model # U51411.062.0002
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 1001
  • Shipping Weight 0.084 lbs
Suggested Replacement Product
LOCKNUT NY RGL SS304 UNF 5/8-18,10/PK

Your Price: NA

Product Details

Top nylon insert hex lock nut, regular series, stainless steel, grade SS304 (18-8), thread size 5/8"-18, thread type UNF, thread direction right, Rockwell hardness B80 to C32, meets/exceeds IFI-100/107.

Technical Specs

  • Item Hex Locknut
  • Basic Material Stainless Steel
  • Nut Height 3/4"
  • System of Measurement Inch
  • Dia./Thread Size 5/8"-18
  • Fastener Finish Plain
  • Material Grade 18-8
  • Nut Style Nylon Insert Lock Nut
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF (Fine)
  • Width Across Flats 15/16"
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list