LOCKNUT NY RGL SS304 UNC NO.8-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT NY RGL SS304 UNC NO.8-32

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51738.016.0001
  • Mfr. Model # U51738.016.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 1001
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Lock Nut
  • Dia./Thread Size #8-32
  • Nut Height 1/4"
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Nut Style Nylon Insert Lock Nut
  • Fastener Finish Plain
  • Fastener Thread Type UNC (Coarse)
  • Fastener Thread Direction Right Hand
  • Nut Standards ASME B18.16.6
  • Width Across Flats 11/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list