LOCKNUT NY RGL SS304 UNC NO.4-40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LOCKNUT NY RGL SS304 UNC NO.4-40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51738.011.0001
  • Mfr. Model # U51738.011.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 1001
  • Shipping Weight 0.07 lbs

Technical Specs

  • System of Measurement Inch
  • Item Lock Nut
  • Basic Material Stainless Steel
  • Dia./Thread Size #4-40
  • Material Grade 18-8
  • Nut Style Nylon Insert Lock Nut
  • Fastener Finish Plain
  • Fastener Thread Type UNC (Coarse)
  • Fastener Thread Direction Right Hand
  • Width Across Flats 1/4"
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list