Discontinued with Replacement
LOCKNUT NY RGL SS304 UNC NO.3-48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKNUT NY RGL SS304 UNC NO.3-48

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51738.009.0001
  • Mfr. Model # U51738.009.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 1001
  • Shipping Weight 0.002 lbs
Suggested Replacement Product
LOCKNUT NY RGL SS304 UNC NO.3-48,50/PK

Your Price : NA PACKAGE

Technical Specs

  • Nut Height 9/64"
  • Basic Material Stainless Steel
  • Item Lock Nut
  • System of Measurement Inch
  • Dia./Thread Size #3-48
  • Material Grade 18-8
  • Nut Style Nylon Insert Lock Nut
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Width Across Flats 1/4"
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list