close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
Top nylon insert hex lock nut, regular series, stainless steel, grade SSA4 (stainless steel A4), M8-1.25, thread type metric, thread direction right, meets/exceeds D985.
Technical Specs
- Item Lock Nut
- Dia./Thread Size M8-1.25
- System of Measurement Metric
- Basic Material Stainless Steel
- Nut Height 8.00mm
- Material Grade A4
- Nut Style Nylon Insert Lock Nut
- Fastener Thread Direction Right Hand
- Fastener Finish Plain
- Fastener Thread Type Metric
- Width Across Flats 13.00mm
- Nut Standards DIN 985
Compliance and Restrictions
-
None