Skip Content
LOCKNUT NY RGL SS 316 M6-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY RGL SS 316 M6-1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55730.060.0001
  • Mfr. Model # M55730.060.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 1009
  • Shipping Weight 0.01 lbs

Product Details

Top nylon insert hex lock nut, regular series, stainless steel, grade SSA4 (stainless steel A4), M6-1, thread type metric, thread direction right, meets/exceeds D985.

Technical Specs

  • Item Lock Nut
  • Dia./Thread Size M6-1.00
  • System of Measurement Metric
  • Nut Height 6.00mm
  • Basic Material Stainless Steel
  • Nut Style Nylon Insert Lock Nut
  • Material Grade A4
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Fastener Thread Direction Right Hand
  • Width Across Flats 10.00mm
  • Nut Standards DIN 985

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list