Discontinued with Replacement
LOCKNUT NY RGL SS 316 M12-1.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

LOCKNUT NY RGL SS 316 M12-1.75

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55730.120.0001
  • Mfr. Model # M55730.120.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 1009
  • Shipping Weight 0.039 lbs
Compare
Suggested Replacement Product
LOCKNUT NY RGL SS 316 M12-1.75,25/PK

Web Price : $7.35 / PACKAGE

Product Details

Top nylon insert hex lock nut, regular series, stainless steel, grade SSA4 (stainless steel A4), M12-1.75, thread type metric, thread direction right, meets/exceeds D985.

Technical Specs

  • Item Lock Nut
  • Dia./Thread Size M12-1.75
  • Nut Height 12.00mm
  • Basic Material Stainless Steel
  • System of Measurement Metric
  • Nut Style Nylon Insert Lock Nut
  • Material Grade A4
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Width Across Flats 19.00mm
  • Nut Standards DIN 985

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list