Discontinued with Replacement
LOCKNUT  NY RGL SS 18-8 M30-3.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKNUT NY RGL SS 18-8 M30-3.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51730.300.0001
  • Mfr. Model # M51730.300.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 1009
  • Shipping Weight 0.504 lbs
Suggested Replacement Product
LOCKNUT NY RGL SS 18-8 M30-3.5,2/PK

Your Price: NA

Product Details

Top nylon insert hex lock nut, regular series, stainless steel, grade SSA2 (stainless steel A2), M30-3.5, thread type metric, thread direction right, meets/exceeds D985.

Technical Specs

  • Item Hex Locknut
  • Nut Height 30.00mm
  • System of Measurement Metric
  • Material Grade A2
  • Basic Material Stainless Steel
  • Dia./Thread Size M30-3.50
  • Nut Style Nylon Insert Lock Nut
  • Fastener Finish Plain
  • Fastener Thread Type Metric
  • Fastener Thread Direction Right Hand
  • Width Across Flats 46.00mm
  • Nut Standards DIN 985

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list