Skip Content
LOCKNUT  NY RGL SS 18-8 M18-2.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY RGL SS 18-8 M18-2.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51730.180.0001
  • Mfr. Model # M51730.180.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 1009
  • Shipping Weight 1.058 lbs

Product Details

Top nylon insert hex lock nut, regular series, stainless steel, grade SSA2 (stainless steel A2), M18-2.5, thread type metric, thread direction right, meets/exceeds D985.

Technical Specs

  • Item Hex Locknut
  • Nut Height 18.50mm
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Dia./Thread Size M18-2.50
  • Material Grade A2
  • Fastener Finish Plain
  • Nut Style Nylon Insert Lock Nut
  • Fastener Thread Direction Right Hand
  • Width Across Flats 27.00mm
  • Fastener Thread Type Metric
  • Nut Standards DIN 985

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list