Skip Content
LOCKNUT  NY RGL SS 18-8 M14-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY RGL SS 18-8 M14-2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51730.140.0001
  • Mfr. Model # M51730.140.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 1009
  • Shipping Weight 1.32 lbs

Product Details

Top nylon insert hex lock nut, regular series, stainless steel, grade SSA2 (stainless steel A2), M14-2, thread type metric, thread direction right, meets/exceeds D985.

Technical Specs

  • Item Hex Locknut
  • Nut Height 14.00mm
  • System of Measurement Metric
  • Basic Material Stainless Steel
  • Dia./Thread Size M14-2.00
  • Width Across Flats 22.00mm
  • Nut Standards DIN 985
  • Fastener Thread Type Metric
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Material Grade A2
  • Nut Style Nylon Insert Lock Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list