LOCKNUT NY RGL GR.C UNF 1/4-28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT NY RGL GR.C UNF 1/4-28

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12421.025.0002
  • Mfr. Model # U12421.025.0002
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 930
  • Shipping Weight 0.904 lbs

Product Details

Top nylon insert hex lock nut, regular series, carbon steel, blank steel finish, grade C (150,000 PSI)/grade 8, thread size 1/4"-28, thread type UNF, thread direction right, meets/exceeds IFI-100/107.

Technical Specs

  • Item Lock Nut
  • Dia./Thread Size 1/4"-28
  • Basic Material Steel
  • Nut Height 5/16"
  • System of Measurement Inch
  • Material Grade Grade 8
  • Fastener Thread Direction Right Hand
  • Fastener Finish Plain
  • Nut Style Nylon Insert Lock Nut
  • Width Across Flats 7/16"
  • Fastener Thread Type UNF (Fine)
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list