Skip Content
LOCKNUT NY RGL GR.C UNF 1 1/2-12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY RGL GR.C UNF 1 1/2-12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12421.150.0002
  • Mfr. Model # U12421.150.0002
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 930
  • Shipping Weight 4.805 lbs

Product Details

Top nylon insert hex lock nut, regular series, carbon steel, blank steel finish, grade C (150,000 PSI)/grade 8, thread size 1-1/2"-12, thread type UNF, thread direction right, meets/exceeds IFI-100/107.

Technical Specs

  • Item Hex Locknut
  • Nut Height 1.667"
  • System of Measurement Inch
  • Dia./Thread Size 1-1/2"-12
  • Basic Material Steel
  • Material Grade Grade 8
  • Fastener Finish Plain
  • Nut Style Nylon Insert Lock Nut
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF
  • Width Across Flats 2-1/4"
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list