LOCKNUT NY RGL GR.C UNC 1 1/4-7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT NY RGL GR.C UNC 1 1/4-7

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12411.125.0001
  • Mfr. Model # U12411.125.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 930
  • Shipping Weight 0.57 lbs

Product Details

Top nylon insert hex lock nut, regular series, carbon steel, blank steel finish, grade C (150,000 PSI)/grade 8, thread size 1-1/4"-7, thread type UNC, thread direction right, meets/exceeds IFI-100/107.

Technical Specs

  • Item Lock Nut
  • Dia./Thread Size 1-1/4"-7
  • System of Measurement Inch
  • Nut Height 1.428"
  • Basic Material Steel
  • Material Grade Grade 8
  • Nut Style Nylon Insert Lock Nut
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Nut Standards ASME B18.16.6
  • Width Across Flats 1-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list