Skip Content
LOCKNUT NY RGL GR.C UNC 1 1/2-6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY RGL GR.C UNC 1 1/2-6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12411.150.0001
  • Mfr. Model # U12411.150.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 930
  • Shipping Weight 4.81 lbs

Product Details

Top nylon insert hex lock nut, regular series, carbon steel, blank steel finish, grade C (150,000 PSI)/grade 8, thread size 1-1/2"-6, thread type UNC, thread direction right, meets/exceeds IFI-100/107.

Technical Specs

  • Item Hex Locknut
  • Nut Height 1.667"
  • System of Measurement Inch
  • Basic Material Steel
  • Nut Style Nylon Insert Lock Nut
  • Material Grade Grade 8
  • Fastener Thread Type UNC
  • Width Across Flats 2-1/4"
  • Dia./Thread Size 1-1/2"-6
  • Fastener Thread Direction Right Hand
  • Fastener Finish Plain
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list