Skip Content
LOCKNUT NY RGL GR 5 ZP UNF 3/4-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY RGL GR 5 ZP UNF 3/4-16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12353.075.0002
  • Mfr. Model # U12353.075.0002
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.19 lbs

Technical Specs

  • Item Lock Nut
  • Nut Height 0.888"
  • System of Measurement Inch
  • Basic Material Steel
  • Fastener Thread Type UNC (Coarse)
  • Nut Style Nylon Insert Lock Nut
  • Dia./Thread Size 3/4"-16
  • Fastener Finish Zinc Plated
  • Material Grade Grade 5
  • Fastener Thread Direction Right Hand
  • Width Across Flats 1-1/8"
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list