Skip Content
LOCKNUT NY RGL GR 5 ZP UNC 3/4-10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY RGL GR 5 ZP UNC 3/4-10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12348.075.0001
  • Mfr. Model # U12348.075.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.19 lbs

Technical Specs

  • Item Lock Nut
  • System of Measurement Inch
  • Nut Height 0.888"
  • Basic Material Steel
  • Material Grade Grade 5
  • Nut Style Nylon Insert Lock Nut
  • Fastener Finish Zinc Plated
  • Fastener Thread Type UNC (Coarse)
  • Dia./Thread Size 3/4"-10
  • Fastener Thread Direction Right Hand
  • Width Across Flats 1-1/8"
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list