Skip Content
LOCKNUT NY RGL GR 2 ZP UNF 7/16-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY RGL GR 2 ZP UNF 7/16-20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12320.043.0002
  • Mfr. Model # U12320.043.0002
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 930
  • Shipping Weight 0.58 lbs

Product Details

Top nylon insert hex lock nut, regular series, carbon steel, zinc plated finish, grade A (90,000 PSI)/grade 2, thread size 7/16"-20, thread type UNF, thread direction right, Rockwell hardness B68 to C32, meets/exceeds IFI-100/107.

Technical Specs

  • Item Lock Nut
  • Dia./Thread Size 7/16"-20
  • System of Measurement Inch
  • Nut Height 3/4"
  • Basic Material Steel
  • Material Grade Grade 2
  • Fastener Finish Zinc Plated
  • Fastener Thread Type UNF
  • Nut Style Nylon Insert Lock Nut
  • Fastener Thread Direction Right Hand
  • Nut Standards ASME B18.16.6
  • Width Across Flats 5/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List