Skip Content
LOCKNUT NY RGL GR 2 ZP UNF 3/8-24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY RGL GR 2 ZP UNF 3/8-24

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12320.037.0002
  • Mfr. Model # U12320.037.0002
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 930
  • Shipping Weight 0.02 lbs

Product Details

Top nylon insert hex lock nut, regular series, carbon steel, zinc plated finish, grade A (90,000 PSI)/grade 2, thread size 3/8"-24, thread type UNF, thread direction right, Rockwell hardness B68 to C32, meets/exceeds IFI-100/107.

Technical Specs

  • Item Lock Nut
  • Dia./Thread Size 3/8"-24
  • System of Measurement Inch
  • Nut Height 15/32"
  • Basic Material Carbon Steel
  • Material Grade Grade 2
  • Nut Style Nylon Insert Lock Nut
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF
  • Width Across Flats 9/16"
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list