LOCKNUT NY RGL GR 2 ZP UNF 1/2-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT NY RGL GR 2 ZP UNF 1/2-20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12320.050.0002
  • Mfr. Model # U12320.050.0002
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 930
  • Shipping Weight 0.12 lbs

Product Details

Top nylon insert hex lock nut, regular series, carbon steel, zinc plated finish, grade A (90,000 PSI)/grade 2, thread size 1/2"-20, thread type UNF, thread direction right, Rockwell hardness B68 to C32, meets/exceeds IFI-100/107.

Technical Specs

  • Item Lock Nut
  • Dia./Thread Size 1/2"-20
  • Nut Height 0.600"
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Basic Material Steel
  • Material Grade Grade 2
  • Nut Style Nylon Insert Lock Nut
  • Fastener Thread Direction Right Hand
  • Nut Standards ASME B18.16.6
  • Fastener Thread Type UNF (Fine)
  • Width Across Flats 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list