Discontinued with Replacement
LOCKNUT NY RGL GR 2 ZP UNC NO.2-56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKNUT NY RGL GR 2 ZP UNC NO.2-56

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12300.008.0001
  • Mfr. Model # U12300.008.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.002 lbs
Suggested Replacement Product
LOCKNUT NY RGL GR 2 Z UNC NO.2-56,100/PK

Web Price : $7.84 / PACKAGE

Technical Specs

  • Item Lock Nut
  • Nut Height 9/64"
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size #2-56
  • Fastener Finish Zinc Plated
  • Material Grade Grade 2
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Nut Style Nylon Insert Lock Nut
  • Width Across Flats 1/4"
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list