Skip Content
LOCKNUT NY RGL GR 2 ZP UNC 3/4-10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY RGL GR 2 ZP UNC 3/4-10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU12300.075.0001
  • Mfr. Model # U12300.075.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 930
  • Shipping Weight 0.35 lbs

Product Details

Top nylon insert hex lock nut, regular series, carbon steel, zinc plated finish, grade A (90,000 PSI)/grade 2, thread size 3/4"-10, thread type UNC, thread direction right, Rockwell hardness B68 to C32, meets/exceeds IFI-100/107.

Technical Specs

  • Item Hex Locknut
  • Nut Height 0.888"
  • System of Measurement Inch
  • Material Grade Grade 2
  • Basic Material Steel
  • Nut Style Nylon Insert Lock Nut
  • Dia./Thread Size 3/4"-10
  • Fastener Thread Direction Right Hand
  • Fastener Finish Zinc Plated
  • Fastener Thread Type UNC (Coarse)
  • Width Across Flats 1-1/16"
  • Nut Standards ASME B18.16.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list