Skip Content
LOCKNUT NY RGL D985 ZP 8.8 M7-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY RGL D985 ZP 8.8 M7-1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12348.070.0001
  • Mfr. Model # M12348.070.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.683 lbs

Technical Specs

  • Nut Height 7.50mm
  • Item Lock Nut
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M7-1.00
  • Fastener Finish Zinc Plated
  • Material Grade Class 8
  • Fastener Thread Direction Right Hand
  • Nut Style Nylon Insert Lock Nut
  • Fastener Thread Type Metric
  • Width Across Flats 11.00mm
  • Nut Standards DIN 985

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list