Skip Content
LOCKNUT NY RGL D985 ZP 8.8 M6-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY RGL D985 ZP 8.8 M6-1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12350.060.0001
  • Mfr. Model # M12350.060.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.529 lbs

Technical Specs

  • Item Lock Nut
  • Nut Height 6.00mm
  • Basic Material Carbon Steel
  • System of Measurement Metric
  • Material Grade Class 8
  • Dia./Thread Size M6-1.00
  • Nut Style Nylon Insert Lock Nut
  • Fastener Finish Zinc Yellow
  • Fastener Thread Type Metric
  • Fastener Thread Direction Right Hand
  • Nut Standards DIN 985
  • Width Across Flats 10.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list