Skip Content
LOCKNUT NY RGL D985 ZP 8.8 M4-0.7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY RGL D985 ZP 8.8 M4-0.7

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12348.040.0001
  • Mfr. Model # M12348.040.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.201 lbs

Technical Specs

  • Item Lock Nut
  • Dia./Thread Size M4-0.70
  • Nut Height 5.00mm
  • Basic Material Steel
  • System of Measurement Metric
  • Nut Style Nylon Insert Lock Nut
  • Fastener Finish Zinc Plated
  • Fastener Thread Type Metric
  • Material Grade Class 8
  • Fastener Thread Direction Right Hand
  • Width Across Flats 7.00mm
  • Nut Standards DIN 985

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list