Discontinued with Replacement
LOCKNUT NY RGL D985 ZP 8.8 M30-3.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKNUT NY RGL D985 ZP 8.8 M30-3.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12348.300.0001
  • Mfr. Model # M12348.300.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.504 lbs
Suggested Replacement Product
LOCKNUT NY RGL D985 ZP 8.8 M30-3.5,5/PK

Your Price: NA

Technical Specs

  • Item Lock Nut
  • System of Measurement Metric
  • Basic Material Steel
  • Nut Height 30.00mm
  • Fastener Finish Zinc Plated
  • Nut Style Nylon Insert Lock Nut
  • Material Grade Class 8
  • Dia./Thread Size M30-3.50
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Nut Standards DIN 985
  • Width Across Flats 46.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list