Skip Content
LOCKNUT NY RGL D985 ZP 8.8 M27-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY RGL D985 ZP 8.8 M27-3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12350.270.0001
  • Mfr. Model # M12350.270.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.81 lbs

Technical Specs

  • Item Lock Nut
  • Basic Material Carbon Steel
  • Nut Height 27.00mm
  • System of Measurement Metric
  • Dia./Thread Size M27-3.00
  • Fastener Finish Zinc Yellow
  • Fastener Thread Direction Right Hand
  • Material Grade Class 8
  • Nut Style Nylon Insert Lock Nut
  • Nut Standards DIN 985
  • Fastener Thread Type Metric
  • Width Across Flats 41.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list