Skip Content
LOCKNUT NY RGL D985 ZP 8.8 M22-2.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY RGL D985 ZP 8.8 M22-2.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12348.220.0001
  • Mfr. Model # M12348.220.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.675 lbs

Technical Specs

  • Item Lock Nut
  • Nut Height 22.00mm
  • System of Measurement Metric
  • Basic Material Steel
  • Nut Style Nylon Insert Lock Nut
  • Dia./Thread Size M22-2.50
  • Material Grade Class 8
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Width Across Flats 32.00mm
  • Nut Standards DIN 985

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list