Skip Content
LOCKNUT NY RGL D985 ZP 8.8 M14-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY RGL D985 ZP 8.8 M14-2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12350.140.0001
  • Mfr. Model # M12350.140.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.055 lbs

Technical Specs

  • Basic Material Carbon Steel
  • Item Lock Nut
  • Nut Height 14.00mm
  • System of Measurement Metric
  • Dia./Thread Size M14-2.00
  • Material Grade Class 8
  • Nut Style Nylon Insert Lock Nut
  • Fastener Thread Direction Right Hand
  • Width Across Flats 22.00mm
  • Nut Standards DIN 985
  • Fastener Finish Zinc Yellow
  • Fastener Thread Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list