Skip Content
LOCKNUT NY RGL D985 ZP 8.8 M14-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY RGL D985 ZP 8.8 M14-2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12348.140.0001
  • Mfr. Model # M12348.140.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.645 lbs

Technical Specs

  • Item Lock Nut
  • Dia./Thread Size M14-2.00
  • Nut Height 14.00mm
  • System of Measurement Metric
  • Basic Material Steel
  • Nut Style Nylon Insert Lock Nut
  • Fastener Finish Zinc Plated
  • Material Grade Class 8
  • Fastener Thread Direction Right Hand
  • Width Across Flats 22.00mm
  • Fastener Thread Type Metric
  • Nut Standards DIN 985

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list