Skip Content
LOCKNUT NY RGL D985 ZP 8.8 M12-1.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY RGL D985 ZP 8.8 M12-1.75

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12350.120.0001
  • Mfr. Model # M12350.120.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.895 lbs

Technical Specs

  • Item Lock Nut
  • System of Measurement Metric
  • Nut Height 12.00mm
  • Basic Material Carbon Steel
  • Material Grade Class 8
  • Dia./Thread Size M12-1.75
  • Nut Style Nylon Insert Lock Nut
  • Fastener Finish Zinc Yellow
  • Fastener Thread Direction Right Hand
  • Width Across Flats 19.00mm
  • Fastener Thread Type Metric
  • Nut Standards DIN 985

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list