Skip Content
LOCKNUT NY RGL D985 ZP 8.8 M10-1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY RGL D985 ZP 8.8 M10-1.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12350.100.0001
  • Mfr. Model # M12350.100.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.34 lbs

Technical Specs

  • Nut Height 10.00mm
  • Item Lock Nut
  • Basic Material Carbon Steel
  • System of Measurement Metric
  • Dia./Thread Size M10-1.50
  • Material Grade Class 8
  • Nut Style Nylon Insert Lock Nut
  • Width Across Flats 17.00mm
  • Fastener Finish Zinc Yellow
  • Fastener Thread Type Metric
  • Fastener Thread Direction Right Hand
  • Nut Standards DIN 985

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list