LOCKNUT NY RGL D985 ZP 5.8 MF M8-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LOCKNUT NY RGL D985 ZP 5.8 MF M8-1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12320.080.0001
  • Mfr. Model # M12320.080.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Lock Nut
  • Nut Height 8.00mm
  • System of Measurement Metric
  • Basic Material Steel
  • Dia./Thread Size M8-1.00
  • Nut Style Nylon Insert Lock Nut
  • Fastener Finish Zinc Plated
  • Material Grade Class 5
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric Fine
  • Width Across Flats 13.00mm
  • Nut Standards DIN 985

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list