LOCKNUT NY RGL D985 ZP 5.8 MF M10-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKNUT NY RGL D985 ZP 5.8 MF M10-1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12320.100.0001
  • Mfr. Model # M12320.100.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.34 lbs

Technical Specs

  • Item Lock Nut
  • System of Measurement Metric
  • Nut Height 10.00mm
  • Basic Material Steel
  • Material Grade Class 5
  • Dia./Thread Size M10-1.00
  • Nut Style Nylon Insert Lock Nut
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric Fine
  • Nut Standards DIN 985
  • Width Across Flats 17.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list