Skip Content
LOCKNUT NY RGL D985 ZP 5.8 M8-1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY RGL D985 ZP 5.8 M8-1.25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12300.080.0001
  • Mfr. Model # M12300.080.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 978
  • Shipping Weight 0.01 lbs

Product Details

Top nylon insert hex lock nut, regular series, carbon steel, zinc plated finish, grade ST05 (steel class 5 - 5.8), M8-1.25, thread type metric, thread direction right, Rockwell hardness 30, meets/exceeds D985.

Technical Specs

  • Item Lock Nut
  • Dia./Thread Size M8-1.25
  • System of Measurement Metric
  • Nut Height 8.00mm
  • Basic Material Steel
  • Material Grade Class 5
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Nut Style Nylon Insert Lock Nut
  • Fastener Thread Type Metric
  • Width Across Flats 13.00mm
  • Nut Standards DIN 985

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list