LOCKNUT NY RGL D985 ZP 5.8 M6-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT NY RGL D985 ZP 5.8 M6-1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12300.060.0001
  • Mfr. Model # M12300.060.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 978
  • Shipping Weight 0.01 lbs

Product Details

Top nylon insert hex lock nut, regular series, carbon steel, zinc plated finish, grade ST05 (steel class 5 - 5.8), M6-1, thread type metric, thread direction right, Rockwell hardness 30, meets/exceeds D985.

Technical Specs

  • Item Lock Nut
  • Dia./Thread Size M6-1.00
  • Nut Height 6.00mm
  • System of Measurement Metric
  • Basic Material Steel
  • Material Grade Class 5
  • Nut Style Nylon Insert Lock Nut
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Width Across Flats 10.00mm
  • Fastener Thread Type Metric
  • Nut Standards DIN 985

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list