LOCKNUT NY RGL D985 ZP 5.8 M39-4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKNUT NY RGL D985 ZP 5.8 M39-4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12300.390.0001
  • Mfr. Model # M12300.390.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # 978
  • Shipping Weight 2.254 lbs

Product Details

Top nylon insert hex lock nut, regular series, carbon steel, zinc plated finish, grade ST05 (steel class 5 - 5.8), M39-4, thread type metric, thread direction right, Rockwell hardness 30, meets/exceeds D985.

Technical Specs

  • Item Hex Locknut
  • Dia./Thread Size M39-4.00
  • Basic Material Steel
  • System of Measurement Metric
  • Nut Height 39.00mm
  • Nut Style Nylon Insert Lock Nut
  • Material Grade Class 5
  • Fastener Thread Direction Right Hand
  • Width Across Flats 60.00mm
  • Fastener Thread Type Metric
  • Nut Standards DIN 985
  • Fastener Finish Zinc Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list