Skip Content
LOCKNUT NY RGL D985 ZP 10 M24-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY RGL D985 ZP 10 M24-3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12450.240.0001
  • Mfr. Model # M12450.240.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Nut Height 24.00mm
  • Item Lock Nut
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Dia./Thread Size M24-3.00
  • Nut Style Nylon Insert Lock Nut
  • Material Grade Class 10
  • Fastener Finish Zinc Yellow
  • Width Across Flats 36.00mm
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Nut Standards DIN 985

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list