Skip Content
LOCKNUT NY RGL D985 ZP 10 M20-2.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKNUT NY RGL D985 ZP 10 M20-2.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12410.200.0001
  • Mfr. Model # M12410.200.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.43 lbs

Technical Specs

  • Item Lock Nut
  • Dia./Thread Size M18-2.50
  • Nut Height 20.00mm
  • System of Measurement Metric
  • Material Grade Class 10
  • Basic Material Carbon Steel
  • Nut Style Nylon Insert Lock Nut
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Fastener Finish Zinc Plated
  • Width Across Flats 30.00mm
  • Nut Standards DIN 985

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list