Discontinued with Replacement
LOCKNUT NY RGL D985 ZP 10 M14-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKNUT NY RGL D985 ZP 10 M14-2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM12450.140.0001
  • Mfr. Model # M12450.140.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.054 lbs
Suggested Replacement Product
LOCKNUT NY RGL D985 ZP 10 M14-2,50/PK

Your Price: NA

Technical Specs

  • Item Lock Nut
  • System of Measurement Metric
  • Nut Height 14.00mm
  • Basic Material Carbon Steel
  • Dia./Thread Size M14-2.00
  • Fastener Finish Zinc Yellow
  • Nut Style Nylon Insert Lock Nut
  • Material Grade Class 10
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Width Across Flats 22.00mm
  • Nut Standards DIN 985

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list