Discontinued with Replacement
LOCKNUT NY HTHN SS304 UNC 1/2-13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKNUT NY HTHN SS304 UNC 1/2-13

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51705.050.0001
  • Mfr. Model # U51705.050.0001
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.045 lbs
Suggested Replacement Product
LOCKNUT NY HTHN SS304 UNC 1/2-13,10/PK

Your Price : NA PACKAGE

Technical Specs

  • Item Jam Lock Nut
  • Nut Height 9/16"
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Dia./Thread Size 1/2"-13
  • Nut Style Nylon Insert Lock Nut
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Nut Standards ASME B18.16.6
  • Fastener Thread Type UNC (Coarse)
  • Width Across Flats 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list